missing translation for 'onlineSavingsMsg'
Learn More

Bode Chemie™ Bacillol plus Alcoholic Metallic Disinfectant

Product Code. 10701762
Change view
Click to view available options
Volume (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric)
10701762 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10701762 Supplier Bode Chemie™ Supplier No. 101850

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use Bode Chemie™ Bacillol plus Alcoholic Metallic Disinfectant for laboratory cleanup and disinfection.

  • 500mL Bottle
  • Shelf life: 12 months
  • Certification: VAH, MDD

Specifications

Product Type Alcohol-based Surface Disinfectant
Certifications/Compliance VAH, MDD
Composition Active ingredients: Propan-1-ol 400mg /g, Propan-2-ol 200mg /g, Glutaral 1mg /g
Container Type Bottle
Volume (Metric) 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.