missing translation for 'onlineSavingsMsg'
Learn More

Bode Chemie™ Bacillol AF™ Surface Disinfectant

Product Code. 10330101
Change view
Click to view available options
Volume (Metric):
500 mL
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10330101 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10330101 Supplier Bode Chemie™ Supplier No. 9802143
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Bacillol AF Disinfectant
Form Liquid
pH 6
Appearance Colorless
Certifications/Compliance CE, MDD, VAH
Composition Active ingredients: Propan-1-ol 400mg/g, propan-2-ol 250mg/g, Ethanol 47mg/g
Container Type Bottle
For Use With (Application) For areas that require quick exposure and drying times and residue free drying
Volume (Metric) 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.