missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ B/T™ PerfectPosition™ Pump Tubing, Tygon™ E-LFL
Click to view available options
Tubing Size:
B/T 91
Unit Size:
25ft
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance, and pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match any unique application
- Always in stock - most formulations and sizes available to ship same day
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Nontoxic and nonhemolytic with excellent biocompatibility
- Long pumping life; pump at continuous pressures up to 40 psi
- Low extractables and low gas permeability
- Meets USP Class VI criteria and is FDA compliant
- High-performance pump tubing for challenging applications
- B/T 91 Tubing has 3/4 in. (19 mm) inner diameter
- Accepts 3/4 in. hose barb for tubing connection
- Available in 25 ft. length
Specifications
Specifications
| Certifications/Compliance | USP Class VI, EP 3.2.9, FDA 21 CFR 175.300, EU Food, Reach Compliant (non-DEHP), RoHS Compliant, ADCF Compliant |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.75 in. |
| Diameter (Metric) Inner | 19 mm |
| Overall Length (English) | 25 ft./Pk. |
| Overall Length (Metric) | 7.6 m/Pk. |
| For Use With (Application) | Laboratory, Pharmaceutical Processing, Biotech Applications for Pump Lines. Cell/Tissue Culture Work, Pharmaceuticals uses, and Light-Sensitive Samples |
| Min. Operating Temperature (English) | -51°F |
| Min. Operating Temperature (Metric) | -46°C |
| Tubing Size | B/T 91 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction