missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-430 Polyester Thermal Transfer Labels for M611, BMP61 and BMP71

Product Code. 11502555
Change view
Click to view available options
Height (Metric):
5.1 mm
6.4 mm
7 mm
9.5 mm
12.7 mm
15.2 mm
Width (Metric):
8.9 mm
9.5 mm
12.7 mm
25.4 mm
38.1 mm
Vertical Repeat (Metric):
8.3 mm
9.5 mm
10.2 mm
12.7 mm
15.2 mm
15.9 mm
Shape:
Rectangle
Square
Unit Size:
1 roll
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Width (Metric) Vertical Repeat (Metric) Shape unitSize
11502555 5.1 mm 8.9 mm 8.3 mm Rectangle 1 roll
11528933 6.4 mm 38.1 mm 9.5 mm Rectangle 1 roll
11548933 7 mm 12.7 mm 10.2 mm Rectangle 1 roll
11519063 9.5 mm 12.7 mm 12.7 mm Rectangle 1 roll
11599063 9.5 mm 25.4 mm 12.7 mm Rectangle 1 roll
11539063 9.5 mm 38.1 mm 12.7 mm Rectangle 1 roll
11538933 12.7 mm 12.7 mm 15.9 mm Square 1 roll
16200621 12.7 mm 38.1 mm 15.9 mm Rectangle 1 roll
11519073 15.2 mm 9.5 mm 15.2 mm Rectangle 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 11502555 Supplier Brady™ Supplier No. 011194

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Polyester labels for use with Thermal Transfer Portable Printers.

TLS2200™ parts can also be printed on the BMP™71 Label Printer provided the roll adapter (M71-ADAPT) is used.

Specifications

Autoclavable Autoclavable
Certifications/Compliance UL and CSA Approved
Adhesive Type Permanent Acrylic
Color Transparent
Finish Gloss
Material Polyester (B-430)
Print Technology Thermal Transfer
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Data, Telecommunications and Electrical Labeling, General Identification
For Use With (Equipment) BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling Systems
Labels per Row 1
Quantity 750 Labels
Shape Rectangle
Temperature Range (Metric) -70°C to +100°C
Thickness (Metric) 0.076 mm
Vertical Repeat (Metric) 8.3 mm
Width (Metric) 8.9 mm
Width (Metric) Printable Area 8.9 mm
Height (Metric) 5.1 mm
Height (Metric) Printable Area 5.1 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.