missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Y Pattern Connector
Click to view available options
Diameter (Metric) Outer:
12 mm
6 to 7 mm
Unit Size:
Pack of 10
Description
- Tapered arms are rigid with steps to give firm grip
- Autoclavable at 121°C
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| Diameter (Metric) Outer | 12 mm |
| Packaging Quantity | 10/Pk. |
| Shape | T Pattern |
| Color | White |
| Product Type | Connector |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction