missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Polypropylene Y Pattern Connector

Product Code. 10126024
Click to view available options
Diameter (Metric) Outer:
12 mm
6 to 7 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 10126024

Brand: Azlon™ CWH310

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Has good chemical resistance

  • Tapered arms are rigid with steps to give firm grip
  • Autoclavable at 121°C
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material Polypropylene
Diameter (Metric) Outer 12 mm
Packaging Quantity 10/Pk.
Shape T Pattern
Color White
Product Type Connector
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.