missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Endecotts ASTM E11 SIKT Sieve, 8 x 2 in. RFR
Description
- Each Endecotts test sieve is supplied with a calibration certificate.
- Test sieves are inspected and calibrated in accordance with procedures listed in clause 5.1, table 1 of ISO3310-1 and ASTM E11 respectively.
- Each sieve is supplied with a calibration certificate which includes all the information given previously in the certificate of compliance and more.
- The certificate records the number of apertures and wire diameters measured, the average aperture size and standard deviation separately for the warp and weft direction.
- The type of weave will also be stated.
- Moreover they are individually serial numbered to provide full traceability.
Specifications
Specifications
| Type | Test Sieve |
| Diameter (English) Outer | 8 in. |
| For Use With (Application) | Particle Sizing |
| Diameter (Metric) Outer | 203 mm |
| Frame Material | Stainless Steel |
| Screen Size | 5.60 mm |
| Mesh Material | Stainless Steel |
| Sieve Number | 3-1/2 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?