missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain AstiPure™ V21MFC Series PFA 2-Way Stopcock Panel Mounted Valve
Click to view available options
Diameter (Metric) Inner:
4 mm
Unit Size:
Each
Specifications
Specifications
| Diameter (Metric) Inner | 4 mm |
| Material | PFA |
| Overall Length (Metric) | 82 mm |
| For Use With | For 6 x 8mm flare connection |
| Packaging Quantity | 1 Each |
| Thread Size | 1/4 in. T-NPT |
| Height (Metric) | 67 mm |
| Product Type | 2-Way Stopcock Panel Mounted Valve |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction