missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Assistent™ Square Cover Glasses for Microscopy, Boxes of 100
Click to view available options
Dimensions (L x W):
18 x 18 mm
20 x 20 mm
22 x 22 mm
24 x 18 mm
50 x 24 mm
Unit Size:
Pack of 100
Description
- 0.13 - 0.16mm thickness
- Excellent flatness
- With CE marking
- Optimum resistance to chemical attack
- Refractive index finely adapted to microscopes
- High spectral transmission
- Excellent internal glass quality with very low levels of inclusions, striae, bubbles, streaks, etc.
- In plastic boxes of 100 pieces, 10 boxes in a cardboard box
Specifications
Specifications
| Product Type | Coverslip |
| Material | Glass |
| Thickness (Metric) | #1 (0.13 to 0.16 mm) |
| Dimensions (L x W) | 18 x 18 mm |
| Certifications | CE |
| Quantity | 100/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction