missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC (Colder) AseptiQuik™ G Genderless Quick-Disconnect Fittings, Hose Barb Adapter, Polycarbonate
Click to view available options
Diameter (English) Inner:
1/2 in.
1/4 in.
3/4 in.
3/8 in.
Includes:
With Valve
Without Valve
Unit Size:
Each
Description
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants. Simple flip, click, and pull design minimizes operator errors. Create quick and easy sterile connections, even in nonsterile environments. Robust construction provides reliable and repeatable fluid transfer. 0.5 in. nominal flow path size
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP |
| Diameter (English) Inner | 1/2 in. |
| Min. Operating Temperature (Metric) | 1°C |
| Packaging Quantity | 1 Ea. |
| Outlet Port | Quick Disconnect x Hose Barb |
| Sterilization Method | Gamma irradiation up to 50 kGy |
| Shape | Straight |
| Includes | Without Valve |
| Material (Seal) | Platinum-cured Silicone |
| Color | White with blue pull tab |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction