missing translation for 'onlineSavingsMsg'
Learn More

Carl Roth™ Aramid Fabric Heat Resistant Gloves

Product Code. 10347423
Encompass
Change view
Click to view available options
Length (Metric):
30 cm
Unit Size:
1 pair
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10347423 30 cm 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10347423 Supplier Carl Roth™ Supplier No. HE73.1
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Certifications/Compliance EN 388, EN 407, EN 420
Material Aramid Fiber
Product Type Heat-resistant Gloves
Temperature (Metric) Max 500°C
Quantity 1/Pk.
Resistant To Heat
Length (Metric) 30 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.