missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class AS Graduated Measuring Pipettes, Schellbach
Provides volumetric accuracy for your pipetting needs. Hirschmann Instruments™ Class AS Graduated Pipettes are available in either blue or amber graduation.
Brand: Hirschmann™ 1110129
Additional Details : Weight : 0.25000kg
Description
- Acc. to DIN EN ISO 835
- Main point ring graduation (in either blue or amber)
- Graduated to tip, zero on tip, type 3
- With cotton plug end as standard
- Conformity certified, with dated batch identification
- Schellbach stripes for enhanced legibility
Specifications
AS | |
AR-GLAS | |
Blue | |
12 Pack | |
0.5 mL | |
Graduated Pipet |
Measuring pipette, Class AS, graduated, Schellbach | |
Yes | |
0.01 mL | |
0.006 mL | |
360 ±5 mm |