missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ AR-Glas™ Measuring Cylinders
Click to view available options
Capacity (Metric):
250 mL
1000 mL
Unit Size:
Each
Description
- Manufactured from AR-Glas™ soda glass
- Standard type
- With fused amber graduations
- Base and protecting ring are alkali- and acid-resistant
- Temperature range up to +120°C
Specifications
Specifications
| Base Type | Hexagonal |
| Description | Standard type |
| Scale Color | Amber |
| Shape | Round |
| Type | Graduated Cylinder |
| Material | Soda Lime Glass |
| Capacity (Metric) | 250 mL |
| Includes | Hexagonal Base, Protecting Ring |
| Graduations | 2 mL |
| Max. Temperature | 120°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction