missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ AquaSensors™ AV38 Local Digital Monitor and Controller

Product Code. 17531685
Change view
Click to view available options
Temperature (Metric) Operating:
-20°C to +65°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (Metric) Operating Unit Size
17531685 -20°C to +65°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17531685 Supplier Thermo Scientific™ Supplier No. AV38CB0C2
  • ONLINE EXCLUSIVE PRICE
    1070.00 €
    900.67 € / Pack of 1
    Save 169.33 €
    15% Off
 Restricted Item
Estimated Shipment: 13-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

AquaSensors AV38 DataStick local display/controller with 2 x 4-20 mA analogue outputs and 2 x relays NEMA 4X wall mount enclosure for 240VAC 50/60 Hz

AquaSensors™ AV38 Local Digital Monitor and Controller

Conveniently display sensor and temperature data with the Thermo Scientific™ AquaSensors™ AV38 Local Digital Monitor and Controller, which connects to any Thermo Scientific™ DataStick™ system via 1/4 DIN enclosure.

TRUSTED_SUSTAINABILITY

Specifications

Type Local Display/Controller
Temperature (Metric) Operating -20°C to +65°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.