missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ AquaSensor™ DataStick™ Wide-Range Turbidity Measurement System

Product Code. 17541685
Change view
Click to view available options
Resolution:
0.1 NTU
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Resolution Unit Size
17541685 0.1 NTU Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17541685 Supplier Thermo Scientific™ Supplier No. RT1141
  • ONLINE EXCLUSIVE PRICE
    3200.00 €
    2694.13 € / Pack of 1
    Save 505.87 €
    15% Off
 Restricted Item
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

DataStick wide range turbidity sensor 0 - 4000 NTU with Modbus RTU over RS485 communications adaptor polycarbonate sensor body with CPVC back-body and

AquaSensor™ DataStick™ Wide-Range Turbidity Measurement System

Monitor wastewater and surface water turbidity with the Thermo Scientific™ AquaSensors™ DataStick™ Wide-Range Turbidity Measurement System, which features a replaceable, pre-calibrated (for turbidity and temperature) sensor head.

The measurement system provides plug-and-play capability into any Thermo Scientific™ DataStick™ communications adapter for interactive measurement, calibration, configuration, and diagnostics with industrial computers or with the Thermo Scientific™ AquaSensors™ AV38 local display and connects directly to a PLC.

Turbidity Measurement System Components:

  • Wide-Range Water Turbidity Sensor Head
  • Communications Adapter

Wash Head:

  • For use in applications where the sensor head can be quickly fouled with sediment
  • Head slips on the sensor body and wash nozzle aligns with sensor fingers
  • Actuation controlled by AV38 wash relay programmed with wash interval and duration

AV38 Local Display/Controller:

  • Two-line display and seven key navigation
  • Data reporting with up to two current outputs
  • Two Form C relays
  • Digital communications

Recommended for:

  • Drinking water
  • Raw water monitoring
  • Backwater monitoring
  • Wastewater effluent
  • Process clarity monitoring
TRUSTED_SUSTAINABILITY

Specifications

Type Turbidity Sensor
Response Time Step response time: 90% in 15 seconds
Automatic Range Selection No
Precision 1% of reading
Resolution 0.1 NTU
EPA Approved Methods Not Stated
ISO Accepted Methods ISO 7027
Warranty 12 Months
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.