missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ Antistatic Fleece Cloth

Product Code. 17833555
Change view
Click to view available options
Color:
Gray
Unit Size:
Pack of 415
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17833555 Gray Pack of 415
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17833555 Supplier ZVG™ Supplier No. 1011301
  • ONLINE EXCLUSIVE PRICE
    33.20 €
    30.33 € / Pack of 415
    Save 2.87 €
    8% Off
View all promotions
Estimated Shipment: 04-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These colorful, antistatic towels made of nonwoven cotton provide high performance and protection against electrostatic discharge.

Highly absorbent specialty fabric based on cotton for versatile cleaning and maintenance tasks. In the zetPutz™ range, you will find additional universal cloths, sponges, and dishcloths for other cleaning tasks. When small as well as coarse soiling has to be removed effectively and economically, these ZVG™ products are an ideal choice.

  • Universally applicable
  • Antistatic
  • Highly absorbent
  • Low-lint
  • Tear-resistant

Specifications

Product Type Cloth
Length (English) 13.8 in.
Length (Metric) 35 cm
Width (English) 13 in.
Width (Metric) 33 cm
Material Fleece
Color Gray
Disposable Reusable
Packaging Quantity 415 Towels/Pk.
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.