missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Advantage-Lab™ Angle Rotor for AL06-02-230 Centrifuge
Click to view available options
Capacity:
6 x 50 mL
12 x 15 mL
Max. RCF:
3,904 x g
4,185 x g
No. of Places:
6
12
Unit Size:
Each
Description
- Angle design.
- Comes in a variety of design configurations.
- Fits the AL06-02-230 Centrifuge.
Specifications
Specifications
| Type | Angle Rotor |
| Capacity | 12 x 15 mL |
| Max. RCF | 4,185 x g |
| Max. Speed | 6,000 rpm |
| For Use With (Equipment) | AL06-02-230 Centrifuge |
| No. of Places | 12 |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction