missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ and TLS-PC Link™ Labels
and TLS-PC Link™ Labels are printable labels for thermal transfer printers that can be permanent or repositionable.
Brand: Brady™ 018424
Additional Details : Weight : 0.07480kg
Description
- Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 and has a service temperature of -94 to 230° F (-70 to 110° C).
- The adhesive and cloth backing (B-498) offers excellent holding power, yet allow for clean removal and repositioning.
- Glossy white polyester with permanent rubber based (B483) adhesive, material is designed for high adhesion to textured metals and low surface energy plastics.
Compliance
UL, CSA & AGA approved with its respective ribbon.
Specifications
AGA Approved, CSA Approved, Halogen-free (DIN VDE 0472/parts 815), UL Recognized | |
White, Green | |
Label | |
Non-sterile | |
BMP™71, TLS 2200™, TLS-PC Link™ | |
0.003 in. | |
0.75 in. |
Acrylic, Permanent | |
Gloss | |
Polyester | |
Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Rating plates | |
250/Roll | |
19.05 mm | |
19.05 mm |