missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Anatom 32178 Shoes
Click to view available options
Size:
36
37
38
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Beskrivelse
- CE EN ISO 20345:2011 S2 SRC
- Highly abrasion resistant breathable multifunctional upper material run-dry
- Black
- Steel toe cap
- Shock absorbant PU midsole
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3580)
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Breathable lining with Silver ions
- Instep area with lacing
- Reflective material
- Discontinued model
- Scratch-resistant coating in heel area
Tekniske data
Tekniske data
| Certifications/Compliance | CE EN ISO 20345:2011 S2 SRC |
| Color | Black |
| Size | 40 |
| Sole Features | Slip-resistant |
| Sole Material | Polyurethane |
| Style | 32178 |
| Toe Material | Steel |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion