missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn Analytical balance ADB
Click to view available options
Capacity:
120 g
220 g
Model:
ADB
ADB Compact
Unit Size:
Each
Description
- Adjusting program CAL for quick setting of the balance accuracy using an external test weight
- ADB 600-C3: Compact, space-saving carat balance with a readout of 0.001 ct and a weighing range of 600 ct. The high level of accuracy saves hard cash wherever you are weighing valuable precious stones
- Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give the most accurate weighing result
- Large glass draught shield with 3 sliding doors for easy access to the items being weighed.
- Compact size, practical for small spaces
- Simple and convenient 6-key operation
Specifications
Specifications
| Capacity | 120 g |
| Readability | 0.1 mg |
| Linearity | 0.4 mg |
| Model | ADB Compact |
| Repeatability | 0.2 mg |
| Electrical Requirements | Universal Mains Adapter |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction