missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Analytical Balance ABP

Product Code. 17341513
Encompass_Preferred
Click to view available options
Capacity:
102 g, 220 g
120 g
220 g
320 g
52 g, 120 g
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17341513

Brand: Kern Sohn ABP 3004M

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Premium analytical balance with the latest Single-Cell Generation for extremely rapid and stable weighing results.

  • This new generation of analytical balances combines the highest level of precision with large weighing ranges. Thanks to the new Single-Cell Generation, the weighing result is displayed in a fraction of the time with comparable models. Together with the intuitively structured menu, this means that you can work efficiently and rapidly
  • Navigation pad for super quick navigating through the menus
  • Automatic internal adjustment in the case of a change in temperature = 1°C or time controlled every 4 h, guarantees high degree of accuracy and makes the balance independent of its location of use
  • The minimum weight of sample can be manually stored in the device or automatically calculated. For weighings below this value, the balance issues a warning message
  • Dosage aid: High stability mode and other filter settings can be selected
  • Simple recipe weighing and documenting with a combined tare/print function. In addition, the ingredients for the recipe are numbered automatically and printed out with their corresponding number and nominal weight
  • Individual user settings can be stored for up to 10 users: user name/number (can be printed out or added to the record for each process), password, menu language, user profiles, accessing user settings via barcode, additional guest mode for users who are not logged in, authorizations, eg. B. balance adjustment, changing settings or conditioning or modification of a recipe only by the authorized person & performing the formulation by the user
  • USB data interface, e.g. for connecting a USB keyboard for easy capture of item numbers, item texts, for easier navigation within the menu etc.
  • U.S. FDA 21 Part 11: assists you in data integrity in accordance with U.S. FDA 21 Part 11 (for example weighing result, sample ID, user name, scales ID, ...)
  • Menu languages DE, EN
  • Automatic data output to the PC/printer each time the balance is steady
  • Large glass draught shield with 3 sliding doors for easy access to the items being weighed
  • Protective working cover included with delivery

Specifications

Capacity 320 g
Readability 0.1 mg
Linearity 0.3 mg
Repeatability 0.2 mg
Electrical Requirements Universal Mains Adapter
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.