missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Amber Bottle
Description
amber glass, GL45, 2500mL
Specifications
Specifications
| Color | Amber |
| Description | Amber Bottle |
| Volume (Metric) | 2500 mL |
| For Use With (Equipment) | Dosipet |
| Thread Size | GL 45 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?