missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Aluminum Oxide Chromabond Alox A Adsorbent
Shop All Macherey-Nagel Products
Click to view available options
Quantity:
100 g
Unit Size:
100g
Specifications
Specifications
| Quantity | 100 g |
| Product Type | Chromabond Alox A Adsorbent |
| Particle Size | 60 to 150 μm |
| Material | Aluminum oxide |
| pH Range | 4 ± 0.5 |
| Pore Volume | 0.9 mL/g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction