missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ Gas Proportioner Meter

Product Code. 11822360
Change view
Click to view available options
Type:
Gas Mixer for 150 mm Tubes
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type unitSize
11822360 Gas Mixer for 150 mm Tubes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11822360 Supplier Aalborg™ Supplier No. G21A2BA0
  • ONLINE EXCLUSIVE PRICE
    384.54 €
    234.60 € / Pack of 1
    Save 149.94 €
    38% Off
 Restricted Item
Estimated Shipment: 09-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Blending two or three gases in homogeneous infinitely variable concentrations directly at the end use point. Aalborg™ Gas Proportioner Meter eliminates the need for expensive custom blended gas mixtures.

  • Blending of two or three gases with gas proportioners obviates the need for:
    • Ordering fixed gas mixtures
    • Contamination from reusable gas cylinders
    • Potentially inaccurate mixtures by gas suppliers
  • Rib-guided or fluted metering tubes facilitate stable/accurate readings
  • Magnifier lens in front shield to enhance reading resolution
  • Interchangeability of Flow Tubes and floats
  • Simple means of panel mounting

Specifications

Type Gas Mixer for 150 mm Tubes
Accuracy ±5%
Pressure Rating 13.8 bar
Connections 1/8 in. NPT (F)
Temperature (Metric) 121°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.