missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ ALPHATEC 79-700 Nitrile Chemical Gloves

Product Code. 17872588 Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
11
Unit Size:
12 pairs

Product Code. 17872588

Brand: Ansell™ 79700100BP

Only null left
Add to basket
Add to basket

ALPHATEC 79-700 Lightweight, comfortable chemical gloves, with advanced inner absorption capabilities and EN374 Type B chemical protection ensured

  • Enhanced absorption: AlphaTec™ 79-700 PPE gloves’ AQUADR™ Moisture Management Technology allows them to absorb up to 10x more than gloves with mere cotton flocking, for hands that stay drier for longer
  • Specialized protection: Their robust nitrile composition provides light protection against chemicals, acids, grease and liquids, with EN 374 Type B chemical resistance
  • Augmented dexterity: These AlphaTec™ gloves also have a lightweight design, granting them greater dexterity and flexibility
  • Food handling compliance: They possess European certification for food handling, making them ideal for food processing applications
  • Elevated comfort: Their absorption capabilities and lightweight design also grant these industrial gloves all-round comfort
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE Number|EN 374:2003|EN ISO 374-1:2016|EN 388:2003|EN 388:2016|EN 388:2016 +A1:2018|EN 420:2003 + A1:2009|EN 421:2010|EN ISO 374-1:2016|EN ISO 374-5:2016|EN ISO 374-5:2016|EN 421:2010|Food Type: Rubber|Category III|REACH Compliant
Applications Industrial
Color Blue
Finger Thickness (English) 0.22 in.
Finger Thickness (Metric) 8.7 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 0.22 in.
Palm Thickness (Metric) 8.7 mm
Product Type Chemical-resistant Gloves
Size 10
Thickness (English) 0.22 in.
Thickness (Metric) 8.7 mm
EN388 Standard 1001A
EN 421 Yes
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES JKT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Straight
Length (English) 12.2 in.
Length (Metric) 310 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.