missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 3000 Ultrasonically Welded and Taped Coverall - Model 192-G01
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Unit Size:
Pack of 15
Pack of 20
Description
- Durable, comfortable multi-layer chemical barrier, Type 3/4/5/6 protection.
- Coverall with 2-piece hood, double zip closure, boot ends with non slip soles and ankle ties.
- Elastication to hood and no woven elastic to wrists.
- Attached Solvex™ 37-676 gloves - no outer cuff.
- Transferring liquids and solids between vessels and tanks and process equipment
- Unexpected leakages spills or other releases
- Opening and draining pumps valves or lines
- Loading and unloading trucks and vehicles
- Filling, blending and charging of raw materials
- Product inspection
- Mixing or loading chemicals
- Cleaning of plant and machines
Specifications
Specifications
| Product Type | Protective Coveralls |
| Size | Small |
| Gender | Unisex |
| Material | Multi-layer Barrier Laminate Fabric |
| Color | Yellow |
| Disposable | Reusable |
| Waist Style | Elastic |
| Ankle Style | Ties |
| Cuff Style | Welded |
| Neck Style | Hooded |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction