missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ Alltech™ ThermoRed™ Septa
Click to view available options
Diameter (Metric) Outer:
1.7 cm
Unit Size:
Each
Specifications
Specifications
| Type | Septum |
| Certifications/Compliance | CE |
| Diameter (English) Outer | 0.66 in. |
| Diameter (Metric) Outer | 1.7 cm |
| Hardness | 50 to 55 |
| Temperature (English) Max. | 662°F |
| Temperature (Metric) Max | 350°C |
| Color | Red |
| For Use With (Equipment) | Chromatography Equipment |
| Material | Silicone |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction