missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Alcohol Hydrometer
Click to view available options
Alcohol Range:
0% to 20%
105% to 125%
125% to 145%
145% to 165%
165% to 185%
185 to 206%
20 to 40%
40 to 60%
60 to 80%
75% to 95%
80 to 120%
90 to 110%
Increments:
0.2%/±0.2%
0.2%/±0.3%
0.2%/±0.4%
Unit Size:
Each
Description
- Alcohol proof range differ depending on model
- IRS Specification Size differ depending on model li>Calibration for use at 15.5°C/60°F
- Approx. Length: 305 mm
Specifications
Specifications
| Type | Alcohol Hydrometer |
| Increments | 0.2%/±0.2% |
| Length (Metric) | 30.5 cm |
| Description | Alcohol Hydrometer, Proof Scale, IRS Specification, Size R |
| Material | Glass |
| Temperature of Standardization | 15.5°C (60°F) |
| Alcohol Range | 185 to 206% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction