missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Aesculap™ Delicate Iris Scissors for Plastic Surgery
Click to view available options
Length (Metric):
95 mm
105 mm
Blade Style:
Curved
Straight
Unit Size:
Each
Description
- Manufactured from stainless steel
- Meticulously crafted to have a solid feel and to perform like an extension of the surgeon’s own hand
- Manufactured to strict guidelines for precision and reliability
- Round handles
- Available with straight or curved blades
Specifications
Specifications
| Product Type | Iris Scissors |
| Blade Style | Curved |
| Length (Metric) | 105 mm |
| Material | Stainless Steel |
| For Use With (Application) | Delicate surgical applications |
| Tip Style | Sharp/Sharp |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction