missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amarell™ ad 14 th Electronic Thermometers for High Temperatures
Description
- Robust casing
- Automatic battery test avoids faulty measurements
- Measures in both Celsius and Fahrenheit
- With a fast responding semi-conductor probe of stainless steel
Specifications
Specifications
| Diameter (Metric) Probe | 2.5 mm |
| Dimensions (L x W x H) | 90 x 60 x 25 mm |
| Length (Metric) Cable | 400 mm |
| Length (Metric) Probe | 100 mm |
| Measurement Time | T90 = 2 sec. |
| Probe Type | Standard |
| Resolution | 1°C |
| Product Type | Electronic Standard Thermometer |
| Battery Life | 2000 hr. |
| Battery Type | 9 V Block, 6F22 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?