missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Acrylic Paper Towel Dispenser
Shop All Fisherbrand Products
Click to view available options
Mounting:
Wall or Surface Mount
Unit Size:
Each
Specifications
Specifications
| Product Type | Paper Towel Dispenser |
| Color | Clear |
| Length (English) | 10.5 in. |
| Length (Metric) | 26.67 cm |
| Width (English) | 6.38 in. |
| Width (Metric) | 16.2 cm |
| Holds | Paper Towels |
| Material | Acrylic |
| Mounting | Wall or Surface Mount |
| No. of Compartments | 1 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction