missing translation for 'onlineSavingsMsg'
Learn More

Metrohm Accessories and Replacement Parts for Models 756 and 831 KF Coulometers

Product Code. 10322282
Encompass
Change view
Click to view available options
Type:
Electrode, Without Diaphragm
Thermal Paper
Unit Size:
1 roll
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type unitSize
10322282 Thermal Paper 1 roll
12738756 Electrode, Without Diaphragm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10322282 Supplier Metrohm Supplier No. 62237020
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (English) 2.12 in.
Diameter (Metric) Inner 11 mm
Diameter (Metric) 54 mm
Diameter (English) Inner 0.43 in.
Type Thermal Paper
Length (English) 1378 in.
Length (Metric) 35000 mm
Width (English) 2.24 in.
Width (Metric) 57 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.