missing translation for 'onlineSavingsMsg'
Learn More

Carl Roth™ Absorbent Paper

Product Code. 10420084
Encompass
Click to view available options
Width (Metric):
500 mm
600 mm
Unit Size:
100 sheets
This item is not returnable. View return policy

Product Code. 10420084

Brand: Carl Roth™ 1941.1

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Specifications

Product Type Absorbent Paper
Length (Metric) 480 mm
Width (Metric) 600 mm
Dimensions (L x W) 480 x 600mm
Color White
No. per Pack 100/Pack
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.