missing translation for 'onlineSavingsMsg'
Learn More

Elma™ A10 Concentrated Cleaner

Product Code. 10288114
Click to view available options
Volume (Metric):
1 L
2.5 L
10 L
25 L
Unit Size:
1 L
10 L
2.5 L
25 L
This item is not returnable. View return policy

Product Code. 10288114

Brand: Elma™ 8000183

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Providing powerful cleaning power for labware and medical instruments. Elma™ A10 Concentrated Cleaner is a mildly alkaline solution for dip and splash cleaning.

  • Suitable for laboratory instruments made of glass, porcelain, ceramics, plastics and metals (check aluminum, magnesium and light metal alloys before application)
  • Removes emulsions, fat and grease, dust, glass grease, resinified residues, marker, labels, lime soaps and lime deposits

Specifications

Product Type Lab Clean A10 Cleaner
pH 11.3
Certifications/Compliance Annex VII A, EC 648/2004, UN 1719
Composition Amphoteric surfactants 5 to 15%, non-ionic surfactants 5 to 15%, Phosphates <5%, Polycarboxylates
Concentration Ultrasonic unit 1 to 2%, dishwasher 0.5 to 1%
Container Type Bottle
Content And Storage 5°C to 30°C
For Use With (Application) For dip and splash cleaning of instruments of labs and workshops applications
Volume (Metric) 25 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.