missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 9104 Replacement Flip-Up Lens
Click to view available options
Gray
Description
- Replacement lens for 9104 welding safety goggles
- Coated with Uvex™ Infradur
- Welding protection level 4
Uvex™ Infradur Coating
- Inside: Scratch-resistant
- Outside: Scratch-resistant
- Helps to minimize damage caused by welding sparks
Specifications
Certifications/Compliance | EN 166:2001, EN 169:2001 |
Lens Type | Uvex™ Infradur |
Lens Tint | Gray |
For Use With (Equipment) | 9104 Welding Safety Goggles |
For Use With (Application) | Welding (Protection Level 4) |
Frame Color | Black |
Disposable | Reusable |
Lens Material | Polycarbonate |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'