missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 8-well Polystyrene Flat Bottom Strip Plates
Click to view available options
Surface Treatment:
Microlon 200
Microlon 600
Unit Size:
Pack of 400
Description
- 1 x 8 strips
- Non-Sterile
- Flat Bottom
Specifications
Specifications
| Format | Strip Plate |
| Autoclavable | Not Autoclavable |
| Binding Type | Medium Binding |
| Color | Clear |
| Material | Polystyrene |
| No. of Wells | 8 |
| Volume (Metric) Working | 20 to 350 μL |
| Sterility | Non-sterile |
| Surface Treatment | Microlon 200 |
| Total Volume (Metric) Well | 388 μL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction