missing translation for 'onlineSavingsMsg'
Learn More

Knick Elektronische™ Combination pH Electrode with Temperature Probe

Product Code. 10688215
Click to view available options
Length (Metric):
165 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10688215

Brand: Knick Elektronische™ SE106N

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ground diaphragm achieves a comparatively large, continuous electrolyte flow. Can be used in high-temperature and/or high-pH solutions.

  • Ground diaphragm achieves a comparatively large, continuous electrolyte flow.
  • Prevent junction blocking by solids or proteins, minimize charge effects caused by surfactants or dispersions.
  • Includes Pt 1000 temperature probe
  • Glass construction
  • Ground joint junction
  • Electrolyte: 3 mol/I KCI, refillable
  • pH Range: 0 to 14
  • Temperature range: 0 to 100°C
  • For use with 766 Laboratory pH Meter

Specifications

Junction Ground Joint
Material Glass
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 100°C
Type pH Electrode
Filling Solution Type Refillable 3mol/I KCI
For Use With (Equipment) Lab and Field units
Includes Power cord
Model 765
Probe Pt 1000
Temperature (Metric) Range 0°C to 100°C
Length (Metric) 165 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.