missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 72-well Polystyrene HLA Terasaki Plate with Lid

Description
- Microtest Plate
- Non-Sterile
- Flat well bottom
- Alphanumeric well coding Physicalsurface treatment
Specifications
Specifications
| Format | Terasaki |
| Lid | With Lid |
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Material | Polystyrene |
| No. of Wells | 72 |
| Sterility | Non-sterile |
| Well Shape | Flat Bottom (F-well) |
| No. per Case | 200 |
| Temperature Range (Metric) | -20°C to +60°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?