missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 72-well Polystyrene HLA Terasaki Plate with Lid

Click to view available options
No. per Case:
200
1200
Unit Size:
Pack of 1200
Pack of 200
Description
- Microtest Plate
- Non-Sterile
- Flat well bottom
- Alphanumeric well coding Physicalsurface treatment
Specifications
Specifications
| Format | Terasaki |
| Lid | With Lid |
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Material | Polystyrene |
| No. of Wells | 72 |
| Sterility | Non-sterile |
| Well Shape | Flat Bottom (F-well) |
| No. per Case | 200 |
| Temperature Range (Metric) | -20°C to +60°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction