missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 5.0 μL 7000 Series Microliter Syringe
Description
- The only zero-dead volume syringe available.
- The fine gauge tungsten plunger wire extends to the tip of the needle, ensuring that all solvent is expelled, dispensing volumes up to 5 μL.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Tungsten (Barrel) |
| Needle Gauge | 24 G |
| Diameter (English) Inner | 0.0128 in. |
| Diameter (English) Inner Needle | 0.0128 in. |
| Diameter (Metric) Inner Needle | 0.325 mm |
| Diameter (English) Outer Needle | 0.022 in. |
| Diameter (English) Outer | 0.308 in. |
| Diameter (Metric) Inner | 0.325 mm |
| Diameter (Metric) Outer | 7.82 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?