missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IP Printer Enabled 6600 Series Thermal Transfer Printer Ribbons
Click to view available options
Dimensions (L x W):
984 ft. x 2.36 in.
984 ft. x 3.27 in.
984 ft. x 4.3 in.
Unit Size:
Each
Description
- Includes spindle
- Compatible with IP300, IP600 printers
- Core inside diameter: 25.40mm (1 in.), ink side out
Specifications
Specifications
| Product Type | Thermal Transfer Printer Ribbon |
| Color | Black |
| For Use With (Equipment) | IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer |
| Material | Resin |
| Length (English) | 984 in. |
| Width (English) | 2.36 in. |
| Length (Metric) | 300 m |
| Width (Metric) | 5.99 cm |
| Diameter (Metric) | 25.4 mm I.D. |
| Dimensions (L x W) | 984 ft. x 2.36 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction