missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH 3 Piece Polystopper for Dispensing Bottles
Description
- Includes a strong amber graduated dropping pipette
- Includes a durable vinyl bulb
- Includes a PP-stopper
Specifications
Specifications
| Capacity (Metric) Media | 8 mL |
| Closure Material | Vinyl, Polypropylene, Glass |
| Description | 3 piece polystopper for dispensing bottles |
| Capacity (Metric) | 8 mL |
| Material | Glass |
| For Use With (Equipment) | Dispensing bottles, 250mL |
| Graduation Range | 0.2 mL |
| Graduations | Amber |
| No. per Case | 10 |
| No. per Pack | 10 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?