missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Regular size capsules.
- Contents/L: 16g tryptone, 10g yeast extract, 5g NaCl
- Use 31 capsules/L
Specifications
Specifications
| Certifications/Compliance | Molecular Biology Certified™ |
| Content And Storage | 15°C to 30°C |
| Format | Capsule |
| Product Type | Microbiology Media |
| Formulation | Tryptone 16g/L, Yeast extract 10g/L, NaCl 5g/L |
| For Use With (Application) | For growth and maintenance of M13 phage or other filamentous phage |
| Quantity | 5000 g |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?