missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 20 μL Gel-Load Sterile Pipette Tips
Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic
- Non-cytotoxic
- Polypropylene has high breaking strength, dimensionally stable and heat-resistant
- Free of heavy metals
Specifications
Specifications
| Volume (Metric) | 20 μL |
| Sterility | Sterile |
| Color | Blue |
| Rack Color | Blue |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO 8655 |
| Storage Requirements | 3°C to 40°C |
| For Use With (Application) | Liquid handling |
| Graduated | Yes |
| Material | Polypropylene |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?