missing translation for 'onlineSavingsMsg'
Learn More

Roland Vetter Laborbedarf™ Color Coded Marking Tape, 19mm

Product Code. 10452241
Encompass_Preferred
Change view
Click to view available options
Color:
Blue
Green
Yellow
Unit Size:
55m
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
10452241 Green 55m
10440131 Blue 55m
10442241 Yellow 55m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10452241 Supplier Roland Vetter Laborbedarf™ Supplier No. 26142
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Safe for use in autoclaves, freezers and ovens. Roland Vetter Laborbedarf™ Color-Coded Marking Tape can be written on with marker, ballpoint and felt-tip pen, and even pencil.

  • Resistant to water, oil and acid
  • Temperature -20 to + 121°C
  • For autoclave, freezer, refrigerator and oven
  • Marking with a ballpoint pen, pencil and felt-tip pen

Specifications

Color Green
Format Roll
Product Type Marking Tape
Size (Metric) 19 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.