missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1422A Tyvek™ Autoclaveable Wrapper
Keystone Cleanroom Products 1422A Tyvek™ Autoclaveable Wrapper provides an excellent bacterial, and microbial barrier for superior performance post steam sterilization
Brand: Keystone Cleanroom Products T2ASHEET4040
Additional Details : Weight : 10.88990kg
Description
- Tyvek™ Tubing is breathable while providing an excellent bacterial, and microbial barrier for superior performance post steam sterilization
- Lint Free (Helmke Drum)- No airborne particulates are generated during its use as sterilization packaging
- Clean and consistently cut using an automated CAD system per ISO 8 Requirements
- Heat sealed and packaged in an ISO 6 Controlled Clean Room.
- Designed for Steam Sterilization
- Recommended for Use with a Heat Sealer
- Hydrophobic
- Resists Tearing and Punctures
Specifications
1422A Tyve™ | |
Certificate of Conformance (COC) | |
Steam Sterilization | |
250/Pk. |
Autoclavable | |
White | |
HDPE | |
40 in. x 40 in. |