missing translation for 'onlineSavingsMsg'
Learn More

SMEG™ 14-position Stainless Steel Spring Support

Product Code. 11905654
Change view
Click to view available options
Quantity:
1 Each
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
11905654 1 Each Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11905654 Supplier SMEG™ Supplier No. SB14
  • ONLINE EXCLUSIVE PRICE
    211.05 €
    201.00 € / Pack of 1
    Save 10.05 €
    4% Off
Estimated Shipment: 21-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Material Stainless Steel
Product Type Spring Support
For Use With (Application) 250 to 1000mL flasks and beakers
For Use With (Equipment) GW2045 Model SMEG™ Glasswashers
Depth (Metric) 146 mm
Height (Metric) 184 mm
Length (Metric) 422 mm
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.