missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One 1.5 mL Polypropylene Microcentrifuge Tubes

Product Code. 13032063
Click to view available options
Color:
Natural
Closure Type:
Not Included
Unit Size:
Pack of 3000
This item is not returnable. View return policy

Product Code. 13032063

Brand: Greiner Bio-One 618201

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For single use only. Greiner Bio-One Cell 1.5mL Polypropylene Microcentrifuge Tubes are free of heavy metal.

  • Material: Polypropylene
  • For single use only
  • Available in different colors
  • Free of detectable DNase/RNase, human DNA and pyrogens
  • Suitable for Eppendorf centrifuges and systems
TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Material Polypropylene
Volume (Metric) 1.5mL
Sterility Non-sterile
Graduated No
Closure Type Not Included
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.