missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Z Pattern Aluminum Test Tube Rack
Resists rusting and prevents tipping, these Z-shape aluminum test tube racks resist are ideal for holding your delicate test tubes in a laboratory or research environment.
Brand: Fisherbrand™
Additional Details : Weight : 0.10000kg
Description
- Z-shape aluminum test tube racks resist rusting
- Heavy, low form construction prevents tipping
- Positions: 5 x 28mm, 6 x 19mm, 8 x 13mm
Specifications
Test Tube Rack | |
5 x 28mm, 6 x 19mm, 8 x 13mm | |
3 | |
114 mm |
Aluminum | |
Yes | |
1 Ea. | |
76 mm |