missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amarell™ Fine-Graduation Hydrometer without Thermometer, series L50
Calibrated for reference temperature 20°C. The high-graduation density hydrometer without thermometer is DIN rated for many specific gravity measurements.
59.00 €
Specifications
Quantity | 1Each |
---|---|
Type | Density Hydrometer |
Accuracy | ±1g/cm3 |
Increments | 0.0005 g/cm3 |
Certifications/Compliance | DIN12791 |
Product Code | Brand | Specific Gravity Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Specific Gravity Range | Price | Quantity & Availability | |||||
10746694
|
Amarell™
H806206 |
0.750 to 0.800 g/cm3 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10029832
|
Amarell™
H806210 |
0.850 to 0.900 g/cm3 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Reference temperature 20°C
- Each hydrometer length is 335mm
Specifications
1Each | |
±1g/cm3 | |
DIN12791 | |
20°C |
Density Hydrometer | |
0.0005 g/cm3 | |
335 mm |